Fluorescent Lamp, Ecologic, T8, 24", 17W, 4100K

Item #: 33995
Cat #: FO17/741/ECO
UPC:
Sign In or Register to view pricing and more.
Fluorescent Lamp, Ecologic, T8, 17 Watt, Base: Medium Bi-Pin (G13), Lumens: 1325, CRI: 75, Color Temperature: 4100K, Length: 24 inch, Standard Case Qty: 30

Overview

Fluorescent Lamp, Ecologic, T8, 17 Watt, Base: Medium Bi-Pin (G13), Lumens: 1325, CRI: 75, Color Temperature: 4100K, Length: 24 inch, Standard Case Qty: 30
Also known as: FO17/741/ECO

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1325
Color Rendering Index (CRI): 75
Wattage: 17
Material: Glass
Length: 24 in , 2 ft
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 75
Material: Glass
Light Technology: Fluorescent
Lumens: 1325
Wattage: 17
Length: 24 in , 2 ft
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)