16 AWG TFN Solid Copper, Pink, 500'

Item #: 339978

Cat #: TFN16SOLPNK500RL

UPC:

to view pricing and more.
Documents & Guides
16 AWG TFN Solid Copper, Pink, 500 Foot Spool

Overview

16 AWG TFN Solid Copper, Pink, 500 Foot Spool

Type TFFN (stranded) or TFN (solid) conductors are primarily used as fixture wire as defined by the National Electrical Code (NEC) at temperatures not to exceed 90°C in dry locations.

Also known as: TFN16SOLPNK500RL

Specifications

Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Color: Pink
Jacket: Nylon
Stranding: Solid
Package Type: Reel
Length: 500 ft
Volts AC: 600
Gauge: 16 AWG
Jacket: Nylon
Package Type: Reel
Material: Copper
Conductors: 1
Color: Pink
Stranding: Solid