Cable, Power/Brake, SpeedTec Connector, Flying Lead, 10AWG, 4m

Item #: 339980

Cat #: 2090-CPBM7DF-10AA04

UPC: 884951216167

to view pricing and more.
Documents & Guides
Cable, Motor Power/Brake Wires, SpeedTec Motor End Connector, Flying Lead Drive End Connection, 10 AWG, Standard, Non-Flex, 4 m

Overview

Cable, Motor Power/Brake Wires, SpeedTec Motor End Connector, Flying Lead Drive End Connection, 10 AWG, Standard, Non-Flex, 4 m
Also known as: 884951216167, 2090-CPBM7DF-10AA04

Specifications

Gauge: 10 AWG
Type: Cable, Motor Power/Brake Wire
Length: 4 m
Gauge: 10 AWG
Length: 4 m
Type: Cable, Motor Power/Brake Wire