LD CTR QO MB 200A

Item #: 339986

Cat #: QO14252M200

UPC: 785901662921

to view pricing and more.

Overview

SQD QO14252M200 LD CTR QO MB 200A
Also known as: 785901662921, QO14252M200

Specifications

Family / Style: QO
IP/NEMA Rating: NEMA 1
Phase: 1
Standards: California Proposition 65
Family / Style: QO
Phase: 1
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65