This product has been discontinued.
Compact Fluorescent Lamp, A19, 14W, 2700K
Item #:
339987
Cat #:
CF14EL/A19/827/RP
UPC:
046135296802
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 14 Watt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 2700K, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 29680
Overview
Compact Fluorescent Lamp, 14 Watt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 2700K, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 29680
Also known as: 046135296802, CF14EL/A19/827/RP
Specifications
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Lumens: | 800 |
Shape: | A19 (Arbitrary) |
Wattage: | 14 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Shape: | A19 (Arbitrary) |
Color Temperature: | 2700 (Warm White) |
Color Rendering Index (CRI): | 82 |
Lumens: | 800 |
Wattage: | 14 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)