This product has been discontinued.

Fork Terminal, Locking Type, Vinyl Insulated, 18 - 14 AWG, Stud: #10
Item #: 340025
Cat #: PV14-10LFX-M
UPC: 074983808311
to view pricing and more.
Documents & Guides
Fork Terminal, Locking Type, Expanded Vinyl Insulation to Accommodate Large O.D. Wire, 18 - 14 AWG, Stud: #10, 600 Volt, Color: Blue, Material: Copper, Bag of 1000 Each.
Overview
Fork Terminal, Locking Type, Expanded Vinyl Insulation to Accommodate Large O.D. Wire, 18 - 14 AWG, Stud: #10, 600 Volt, Color: Blue, Material: Copper, Bag of 1000 Each.
Also known as: 074983808311, PV14-10LFX-M
Specifications
| Color: | Blue |
| Material: | Vinyl, Copper |
| Volts AC: | 600 |
| Allowable Gauge Range: | 18 - 14 |
| Color: | Blue |
| Volts AC: | 600 |
| Material: | Vinyl, Copper |
| Allowable Gauge Range: | 18 - 14 |