18V Cordless Impact Wrench

Item #: 340116
Cat #: DW059K-2
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Impact Wrench, 18V , Cordless, RPM: 0 - 1650, IPM: 0 - 2600, Torque: 3600 in-lbs, Voltage: 18V, Chuck: 1/2", Weight: 7.55 lbs, Includes: 1 Hour Charger, (2) 18V XRP Batteries, Kit Box & Impact Wrench

Overview

Impact Wrench, 18V , Cordless, RPM: 0 - 1650, IPM: 0 - 2600, Torque: 3600 in-lbs, Voltage: 18V, Chuck: 1/2", Weight: 7.55 lbs, Includes: 1 Hour Charger, (2) 18V XRP Batteries, Kit Box & Impact Wrench
The DW059K-2 1/2" 18V Cordless XRP™ Impact Wrench Kit performs a wide range of heavy-duty fastening applications with 300 ft-lbs of maximum torque. Features a comfort grip for maximum comfort and a durable magnesium gear case and all metal transmission for extended durability.
Also known as: DW059K-2

Specifications

Type: Impact Wrench, Kit, NiCd Battery, Charger
Volts DC: 18
Type: Impact Wrench, Kit, NiCd Battery, Charger
Volts DC: 18

Customer Reviews

No reviews for this product
(0)