FO17735ECO 30/CS 1/SKU

Item #: 34019

Cat #: FO17/735/ECO

UPC: 046135217692

to view pricing and more.
OBS21769 17W, 24" MOL, T8 OCTRON fluorescent lamp, 3500K color temperature, rare earth phosphor, 75 CRI, suitable for IS or RS operation, ECOLOGIC

Overview

OBS21769 17W, 24" MOL, T8 OCTRON fluorescent lamp, 3500K color temperature, rare earth phosphor, 75 CRI, suitable for IS or RS operation, ECOLOGIC
Also known as: 046135217692, FO17/735/ECO

Specifications

Lumens: 1325
Color Rendering Index (CRI): 75
Wattage: 17
Material: Glass
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Lumens: 1325
Wattage: 17
Length: 24 in , 2 ft
Light Technology: Fluorescent
Color Rendering Index (CRI): 75
Material: Glass
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)