REXEL logo

Enclosure, Pilot Device, 22.5 mm, 9 Hole, Steel, Type 12

Item #: 34035
Cat #: E9PBGXM
UPC: 783510135331
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, Steel, Surface Mount, 9 Element, Vertical, 2 Contact Block Depth, NEMA 12, 13.

Overview

22.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, Steel, Surface Mount, 9 Element, Vertical, 2 Contact Block Depth, NEMA 12, 13.
Also known as: 783510135331, E9PBGXM

Specifications

Color: Gray
IP/NEMA Rating: IP65, 12
Material: Steel
Color: Gray
Material: Steel
IP/NEMA Rating: IP65, 12

Customer Reviews

No reviews for this product
(0)