Contactor, 130A, 3P, 600VAC, IEC, 120VAC Coil

Item #: 340350

Cat #: A145-30-11-84

UPC: 320500203290

to view pricing and more.
130 Motor Current Amp, 230 General Purpose Amp, 600V Rated, 120V AC Coil. A-Line Series, A145 Frame, 3-Pole, IEC Contactor with 1 N.O. & 1 N.C. Auxiliary Contact Block.

Overview

130 Motor Current Amp, 230 General Purpose Amp, 600V Rated, 120V AC Coil. A-Line Series, A145 Frame, 3-Pole, IEC Contactor with 1 N.O. & 1 N.C. Auxiliary Contact Block.

ABB's motor protection and control offering is among the widest on the market. From system integrator, OEM, engineering consultant and distributor to panel builder and industrial end-user, our comprehensive range of motor starting solutions, products and services delivers the certainty of consistent quality and performance.

Also known as: 320500203290, A145-30-11-84

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Amps: 130
Volts AC Control: 120
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Poles: 3
Amps: 130