LED bulb, Harmony XVB, BA 15d, white, steady light, 24V AC/DC

Item #: 34052

Cat #: DL1BDB1

UPC: 389110117885

to view pricing and more.
LED bulb, Harmony XVB, BA 15d, white, steady light, 24V AC/DC

Overview

LED bulb, Harmony XVB, BA 15d, white, steady light, 24V AC/DC

This Harmony XVB spare protected LED bulb is supplied with 24V AC/DC and provides a steady white light. This spare integral LED bulb is a lighting accessory for beacon and indicator bank. It provides a steady white light thanks to its high endurance LED. It is compatible with Harmony XVD, Harmony XVP, and Harmony XVB. Its simple and modular design allows easy installation. It features high brightness for easy identification of function and operation mode, even in brightly lit environments. It also features high endurance LED lighting for less replacement and process downtimes.

Also known as: 389110117885, DL1BDB1

Specifications

Type: Indicator Light
Color: White
Volts AC: 24
Standards: California Proposition 65
Light Technology: LED
Type: Indicator Light
Volts AC: 24
Light Technology: LED
Color: White
Standards: California Proposition 65