3/8" to 1" Bronze Direct Burial

Item #: 340549

Cat #: G-1-SDBR

UPC: 662381005335

to view pricing and more.
Documents & Guides
Rebar Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Bronze, Wire Range: 10 AWG (Solid) - 2 AWG (Stranded), Rebar Size: 3/8" - 1".

Overview

Rebar Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Bronze, Wire Range: 10 AWG (Solid) - 2 AWG (Stranded), Rebar Size: 3/8" - 1".
Also known as: 662381005335, G-1-SDBR, Weaver clamp

Specifications

Diameter: 3/4 in, 1/2 in, 1 in, 3/8 in
Material: Bronze
Allowable Gauge Range: 10 - 2
Diameter: 3/4 in, 1/2 in, 1 in, 3/8 in
Allowable Gauge Range: 10 - 2
Material: Bronze