Cable, Pre-wired, 22AWG, 9 Twisted Pair, Shielded, 5.0m, (16.4')

Item #: 34059

Cat #: 1492-ACABLE050UD

UPC: 662072833308

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1756-IF16, (Diff. Current), or 1756-IF8H, (Current/Hart), Analog Input Module, 22AWG, 9 Twisted Pair, Shielded, with 1756-TBCH Connector, and AIFM 25-Pin, D-Shell Connector, 5.0 meter, (5.4 Foot)

Overview

Cable, Pre-wired, for 1756-IF16, (Diff. Current), or 1756-IF8H, (Current/Hart), Analog Input Module, 22AWG, 9 Twisted Pair, Shielded, with 1756-TBCH Connector, and AIFM 25-Pin, D-Shell Connector, 5.0 meter, (5.4 Foot)

Bulletin 1492 pre-wired cables are designed to minimize control wiring in a panel. Pre-wired cables, when used with an IFM, replace the point-to-point wiring between Allen-Bradley programmable controller I/O modules and individual terminal blocks. The pre-wired cables have a removable terminal block or wiring arm at the I/O end of the cable and a cable connector on the other end to connect to the IFM.

Also known as: 662072833308, 1492-ACABLE050UD

Specifications

Type: Connection Cable
Length: 5 m
Family / Style: 1492
Gauge: 22 AWG
Conductors: 9 Pair
Type: Connection Cable
Family / Style: 1492
Conductors: 9 Pair
Length: 5 m
Gauge: 22 AWG