40W T6 Circline Fluorescent Lamp, 30K

Item #: 340711

Cat #: S6508

UPC: 045923065088

Sign In or Register to view pricing and more.
Fluorescent T9 Circline Lamp, Designation: FC402C/SW/TC, 40 WTT, T9 Shape, G10q 4-Pin Base, 12000 HR, Lumens: 2650 LM Initial, 3000 DEG K Color Temperature, Warm White 82 CRI, 7-1/2 IN Length, 1-1/8 IN Diameter

Overview

Fluorescent T9 Circline Lamp, Designation: FC402C/SW/TC, 40 WTT, T9 Shape, G10q 4-Pin Base, 12000 HR, Lumens: 2650 LM Initial, 3000 DEG K Color Temperature, Warm White 82 CRI, 7-1/2 IN Length, 1-1/8 IN Diameter
Also known as: 045923065088, S6508

Specifications

Color Temperature: 3000 (Warm White)
Shape: T6 (Circular)
Color Rendering Index (CRI): 82
Lumens: 2650
Wattage: 40
Light Technology: Fluorescent
Dimmable: No
Base: 4-Pin (G10q)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 40
Dimmable: No
Shape: T6 (Circular)
Lumens: 2650
Light Technology: Fluorescent
Base: 4-Pin (G10q)