20A TR Commercial Grade Duplex Receptacle, 5-20R, Black

Item #: 340793

Cat #: TDR20-E

UPC: 078477392140

to view pricing and more.
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Decora Plus, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap – Black

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Decora Plus, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap – Black

20 Amp, 125 Volt, Tamper Resistant, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Black

Also known as: 078477392140, TDR20-E

Specifications

Volts AC: 120
Color: Black
Amps: 20
NEMA Configuration: 5-20R
Type: Self-Grounding
Material: Nylon
Volts AC: 120
Amps: 20
Type: Self-Grounding
Color: Black
NEMA Configuration: 5-20R
Material: Nylon