STARTER 600VAC

Item #: 340847

Cat #: 8536SEO1V03H30

UPC: 785901807247

to view pricing and more.
SQD 8536SEO1V03H30 STARTER 600VAC

Overview

SQD 8536SEO1V03H30 STARTER 600VAC
Also known as: 785901807247, 8536SEO1V03H30

Specifications

Phase: 3
Poles: 3
Size: 3
Standards: California Proposition 65
Phase: 3
Size: 3
Poles: 3
Standards: California Proposition 65