Cable, Power, SpeedTEc DIN Connector, D-Flying Lead, 14AWG, Std. 5m

Item #: 341102

Cat #: 2090-CPWM7DF-14AA12

UPC: 884951215757

to view pricing and more.
Documents & Guides
Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 14 AWG, Standard, 12 meter *** Rockwell Automation Preferred Product ***

Overview

Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 14 AWG, Standard, 12 meter *** Rockwell Automation Preferred Product ***
Also known as: 884951215757, 2090-CPWM7DF-14AA12

Specifications

Length: 12 m
Type: Cable, Power
Gauge: 14 AWG
Special Program: Rockwell Automation Preferred Product
Length: 12 m
Gauge: 14 AWG
Type: Cable, Power
Special Program: Rockwell Automation Preferred Product