REXEL logo

3/4" Deluxe Cord Grips w/ Mesh, F3 Form, 0.750-0.875"

Item #: 34113
Cat #: 074011249
UPC: 783585339047
Sign In or Register to view pricing and more.
Deluxe Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, Form Size: F3, NPT Diameter: 3/4 Inch, Cable Diameter Range: 0.750 Inch - 0.875 Inch.

Product Overview

Deluxe Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, Form Size: F3, NPT Diameter: 3/4 Inch, Cable Diameter Range: 0.750 Inch - 0.875 Inch.
Also known as: 783585339047, 074011249
Frequently Bought Together (56)
Hubbell-Kellems
07401018 Cord Grip, Strain Relief, Straight, 3/4", Male, Aluminum
Hubbell-Kellems
07401008 Deluxe Cord Grips, Straight Male, .37-.50", 1/2" With Mesh
Hubbell-Kellems
CS6365C Locking Plug, 50A, 125/250V, California Style, 3P4W
Eaton/Bussmann Series
ABC-2-R Fuse, 2 Amp Fast-Acting Ceramic, 1/4" x 1-1/4", 250V, RoHS
511P0N05
Appleton
PC-100RA Conduit Clamp, 1", Right Angle, Malleable Iron, Hot Dipped Galvanized
Appleton
RB200-75 Reducing Bushing, Threaded, 2" x 3/4", Steel
Appleton
270 Conduit Body Cover, 3/4", Form 7, Steel
Cooper Crouse-Hinds
ST3 Conduit Hub, 1", Insulated, Zinc Die Cast
Cooper Crouse-Hinds
T17 1/2 T FORM 7 CNDT OUTLET BODY THRD RIGID
Cooper Crouse-Hinds
C27 3/4 NPT IRON C FORM 7 CNDT BODY
Cooper Crouse-Hinds
LB27 3/4 LB FORM 7 THRD RIGID OUTLET BODY
Federal Signal
WB Weatherproof Outlet Box, 2-Gang, Depth: 2", Die Cast
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Multiple
SO84BLK-CUT SO Portable Cord, 8/4, Copper, Black, Cut to Length
Leviton
2723 Locking Connector, 30A, 3PH 250V, 3P4W
3M
35-BROWN-3/4X66FT Color Coding Electrical Tape, Vinyl, Brown, 3/4" x 66'
Thomas & Betts
RC55 Splice Cap Insulator, Nylon Insulated, 600V, White
Thomas & Betts
503-SC M.I. BEAM CLAMP
Thomas & Betts
RC-2-SC RC BEAM CLP COND SZ 2IN MALL IRON
Thomas & Betts
RCS-1 Conduit Clamp, 1", Right Angle, Steel
Woodhead
55-0172 Closure Cap Assembly for Receptacles
Hubbell-Kellems
07401025 Cord Grip, Strain Relief, Straight, 1", Male, Aluminum
Hubbell-Kellems
07401025 Cord Grip, Strain Relief, Straight, 1", Male, Aluminum
Hubbell-Kellems
07401027 Str Male, Dcg, 1.0-1.1", 1.25" W/mesh
Hubbell-Kellems
07401017 Cord Grip Connector, Stainless, Double to Single, 3/4" Thread
Hubbell-Kellems
07401010 Cord Grip Connector, Stainless, Double to Single, 1/2" Thread
Eaton/Bussmann Series
ABC-1/2-R Fuse, 1/2 Amp Fast-Acting Ceramic, 1/4" x 1-1/4", 250V, RoHS
Eaton/Bussmann Series
LPN-RK-200SP Fuse, 200 Amp Class RK1 Dual Element, Time-Delay, 250V, LOW-PEAK
Eaton/Bussmann Series
LPS-RK-2SP Fuse, 2A, Class RK1, Dual Element, Time-Delay, 600VAC, LOW-PEAK
Metallics
TRS910 All Threaded Rod, Zinc-Plated, 1/2" x 10'
Panduit
F3X5LG6 Wiring Duct, Narrow Slot, 3" x 5" x 6', PVC, Gray
Panduit
F1X2LG6 Wiring Duct, Narrow Slot, 1" x 2" x 6', PVC, Gray
Appleton
5075S EMT Set Screw Coupling, 3/4", Steel
Eaton
BAB3030H 30A, 3P, 240V, Type BAB, 10 kAIC, Bolt On
Eaton
BAB3020H 20A, 3P, 240V, Type BAB, 10 kAIC, Bolt On
Multiple
THHN10STRBLU500RL 10 AWG THHN/THWN Stranded Copper, Blue 500'
Multiple
GRC075 3/4" Galvanized Coupling
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Multiple
SO104BLK1000RL SOOW Portable Cord, 10/4, Black, 1000'
Multiple
SOWASO123BLK1000RL 12/3 SO/SOWA Cord, Black, 1000'
Multiple
SOWASO105BLK250RL 10/5 SOWA Cord, Black, 250'
Multiple
THHN1/0STRGRN5000RL 1/0 AWG THHN Stranded Copper, Green, 5000'
Multiple
THHN2STRBLK-CUT 2 AWG THHN Stranded Copper, Black, Cut to Length
Hubbell-Raco
2085 EMT Conduit Strap, 1-Hole, 1-1/4", Steel
Hubbell-Raco
906C 4" Square Exposed Work Cover, (1) Duplex Receptacle
Hubbell-Raco
5341-0 Weatherproof Outlet Box, 2-Gang, Die Cast
Ideal
30-076 Wire-Nut® Wire Conn, Model 76B® Red, 100/Box
Leviton
L7502 Strain-Relief Grip, Galvanized Steel Grip, 1/2", Length: 4.5", Steel
Leviton
5374-S00 50 Amp Flush Mount Receptacle, 250V, 6-50R, 2P3W, Ground
Leviton
2423 Locking Connector, 20A, 250V, 3PH
Leviton
L7713 Strain-Relief Grip, Single/Double Weave, Straight, 3/4", Aluminum
3M
2520-3/4X60FT Varnished Cambric Tape, Adhesive, 3/4" x 60'
Power-Strut
PS6153-5-WHITE Channel Safety End Cap, White
Thomas & Betts
PT60M Wire Joint, Insulated, 3-#12 Max, 2-#14 Min, Connector Only, Red
Bizline
GPT12 Grounding Pigtail, 12 AWG, Solid, Green, Length: 7"

Specifications

Type: Strain Relief Grip, Straight, Single/Double Weave
Diameter: 3/4 in
Color: Metallic
Range: 0.750 in - 0.875 in
Material: Stainless Steel, Aluminum
Type: Strain Relief Grip, Straight, Single/Double Weave
Color: Metallic
Material: Stainless Steel, Aluminum
Diameter: 3/4 in
Range: 0.750 in - 0.875 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)