Grounding Pigtails, 12 Solid Insulated Copper Wire

Item #: 341148
Cat #: 8996-1
UPC: 050169899618
Sign In or Register to view pricing and more.
Grounding Pigtails, 12 Solid Insulated Copper Wire, Captive 4-way Combo Head Green Dye Finish Ground Screw One End, Polybag (10 Pc. Per Bag)

Overview

Grounding Pigtails, 12 Solid Insulated Copper Wire, Captive 4-way Combo Head Green Dye Finish Ground Screw One End, Polybag (10 Pc. Per Bag)
Also known as: 050169899618, 8996-1

Specifications

Size: 8
Diameter: 1/2 in
Color: Green
Material: Copper
Type: Pigtail
Length: 8 in
Allowable Gauge Range: 12
Size: 8
Color: Green
Type: Pigtail
Allowable Gauge Range: 12
Diameter: 1/2 in
Material: Copper
Length: 8 in

Customer Reviews

No reviews for this product
(0)