Limit Switch, Micro, Enclosed, Top Roller Plunger, 1NO/NC, 6' Cable

Item #: 341162

Cat #: 914CE31-6

UPC: 784549776205

to view pricing and more.
Documents & Guides
Limit Switch, Micro, Enclosed, Top Roller Plunger, Parallel, Boot Seal, 1 Normally Open, 1 Normally Closed, 2-Pole, 6 Foot Cable, Bottom Exit

Overview

Limit Switch, Micro, Enclosed, Top Roller Plunger, Parallel, Boot Seal, 1 Normally Open, 1 Normally Closed, 2-Pole, 6 Foot Cable, Bottom Exit
Also known as: 784549776205, 914CE31-6

Specifications

Poles: 2
Type: Limit Switch, Miniature, Top Roller
Amps: 5
Mounting: Surface
Volts AC: 240
Length: 6 ft
Poles: 2
Amps: 5
Volts AC: 240
Type: Limit Switch, Miniature, Top Roller
Mounting: Surface
Length: 6 ft