String Light, Medium Base 330' Cord and Plug Set, 165 Socket

Item #: 341167

Cat #: LS-MS-24-BK

UPC: 714176997308

to view pricing and more.
Documents & Guides
String Light, Medium (E26) Base, 330 Foot Cord and Plug Set, 165 Sockets, 24 Inch Socket Spacing, 25 Watt Max Per Socket, 1800 Watt Max Per String, 14 AWG SJTW 2-Wire, 120 Volt Plug With Terminated End, Black

Overview

String Light, Medium (E26) Base, 330 Foot Cord and Plug Set, 165 Sockets, 24 Inch Socket Spacing, 25 Watt Max Per Socket, 1800 Watt Max Per String, 14 AWG SJTW 2-Wire, 120 Volt Plug With Terminated End, Black

Commercial E26 Medium base stringers are perfect for any outdoor patio or lighting display. Commercial grade stringers are weather resistant and designed for long term usage. Includes guy-wire loop for additional support for large spans or spaces. E26 base sockets are perfect for any standard LED or incandescent bulbs giving you the creative freedom for your lighting display.

Also known as: 714176997308, LS-MS-24-BK

Specifications

Volts AC: 120
Wattage: 25
Color: Black
Length: 330 ft
Light Technology: Incandescent
Volts AC: 120
Color: Black
Light Technology: Incandescent
Wattage: 25
Length: 330 ft