100 Amps, 690V, Time Lag (Slo-Blow) Midget

Item #: 341169

Cat #: CY22X58M100

UPC: 079458038576

to view pricing and more.
Documents & Guides
100 Amps, 690V, Specialty Fuses, French Cylindrical Type Fuses, Clip Cartridge Fuses, 5AG Midget, Time Lag (Slo-Blow)

Overview

100 Amps, 690V, Specialty Fuses, French Cylindrical Type Fuses, Clip Cartridge Fuses, 5AG Midget, Time Lag (Slo-Blow)

Littelfuse fast-acting French Cylindrical (gL-gG) fuses are used for the protection of cables against short circuits. Time-lag (aM) fuses are used for protection of motors.

Also known as: 079458038576, CY22X58M100

Specifications

Volts AC: 500
Amps: 100
Type: Fuse, French Cylindrical
Mounting: Clip
Class: Midget
Speed: Slow Blow, Time Lag
Volts AC: 500
Type: Fuse, French Cylindrical
Class: Midget
Amps: 100
Mounting: Clip
Speed: Slow Blow, Time Lag