Indicator bank, XVB, illuminated unit, plastic, clear, 70mm, steady, bulb or LED not included, 250V

Item #: 34122

Cat #: XVBC37

UPC: 389110845108

to view pricing and more.
Indicator bank, Harmony XVB, illuminated unit, plastic, clear, 70mm, steady, bulb or LED not included, 250V

Overview

Indicator bank, Harmony XVB, illuminated unit, plastic, clear, 70mm, steady, bulb or LED not included, 250V

This Harmony XVB clear illuminated unit is supplied with up to 250V AC/DC bulb, bulb order separately, steady light. This clear indicating bank lens is designed as an illuminated unit to be connected with base and create complete tower light. Its integral LED offers a steady light, allowing it to clearly display the status of your machines in applications such as automotive, machine tool, material handling, packaging, assembly stations, conveyors. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Simple and modular design to allow for easy installation with base unit and make complete tower light. It complies with international standards and certifications (CCC, CSA C22-2 No.14, EN/IEC 60947-5-1, EAC, UL 508 standards and NEMA 4X).

Also known as: 389110845108, XVBC37

Specifications

Color: Clear
Material: Polycarbonate
Diameter: 70 mm
Volts AC: 250
Standards: California Proposition 65
Color: Clear
Diameter: 70 mm
Standards: California Proposition 65
Material: Polycarbonate
Volts AC: 250