UL489 25 A DC

Item #: 341297

Cat #: 1489-D2C250

UPC: 612598766789

Sign In or Register to view pricing and more.
Documents & Guides
AB 1489-D2C250 UL489 25 A DC

Overview

AB 1489-D2C250 UL489 25 A DC
Also known as: 612598766789, 1489-D2C250

Specifications

Poles: 2
Family / Style: 1489
Mounting: DIN Rail
Amps: 25
Volts DC: 500
Poles: 2
Mounting: DIN Rail
Volts DC: 500
Family / Style: 1489
Amps: 25