Enclosure, Pilot Device, Extra Deep, 22.5mm, 2 Hole, Type 12/13

Item #: 34136
Cat #: E2PBGXM
UPC: 783510135270
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, Steel, Surface Mount, 2 Element, 1 Contact Block Depth, NEMA 12, 13.

Overview

22.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, Steel, Surface Mount, 2 Element, 1 Contact Block Depth, NEMA 12, 13.
Designed for pushbuttons and switches, the extra depth of nVent HOFFMAN HOFE2PBGXM enclosures accommodates additional pushbutton contact blocks.
Also known as: 783510135270, E2PBGXM

Specifications

Type: Enclosure, 2 Element
Color: Gray
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Type: Enclosure, 2 Element
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)