This product has been discontinued.

WALLPLATE, 1-G, 1.60" OPNG, GY
Item #: 341394
Cat #: NP720GY
UPC: 883778103612
to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 1-Gang, 1) 1.60" Opening, Gray
Overview
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 1-Gang, 1) 1.60" Opening, Gray
Nylon Wallplates - Our line of nylon wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with excellent cleanability in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.
Also known as: 883778103612, NP720GY
Features & Benefits
- Reinforcement ribs for extra strength
- High-impact, self-extinguishing nylon material
- Captive screw feature holds mounting screw in place
- 1-Single 1.60 in. (40.6) Diameter Opening
Specifications
| Mounting: | Device |
| Size: | Standard |
| Color: | Gray |
| Gangs: | 1 |
| Type: | Single Receptacle |
| Material: | Nylon |
| Mounting: | Device |
| Color: | Gray |
| Type: | Single Receptacle |
| Size: | Standard |
| Gangs: | 1 |
| Material: | Nylon |