Cable Tie, In-Line, 10.8L (274mm), Stand

Item #: 341469

Cat #: CBR3S-M0

UPC: 074983834143

Sign In or Register to view pricing and more.
Panduit Contour-Ty® Cable Ties are designed to provide consistent strength in high-vibration environments. Plus, with a low-profile head and parallel entry design, the tip enters easy and stays snug and snag-free. And with Weather Resistant Nylon 6.6 mate

Overview

Panduit Contour-Ty® Cable Ties are designed to provide consistent strength in high-vibration environments. Plus, with a low-profile head and parallel entry design, the tip enters easy and stays snug and snag-free. And with Weather Resistant Nylon 6.6 mate

The Panduit® CBR3S-M0 Contour-Ty® Cable Ties are designed to provide consistent strength in high-vibration environments. A low-profile head and parallel entry design, the curved tip enters easily and stays snug and snag-free. The ties have a standard cross section of 10.8 IN in length and are appropriate for indoor or outdoor use. They are made of weather resistant nylon 6.6 with high resistance to ultraviolet light and come in packages of 1000.

Also known as: 074983834143, CBR3S-M0

Specifications

Width: 0.190 in
Size: Standard
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 10.800 in
Product Thickness: 0.052 in
Family / Style: Contour-Ty®
Width: 0.190 in
Color: Black
Material: Nylon
Product Thickness: 0.052 in
Size: Standard
Weight Capacity: 50 lbs
Length: 10.800 in
Family / Style: Contour-Ty®