1
more

Self Tapping Screws, Hex Washer Head, Slotted, Steel, Zinc, #10 x 1"
Item #: 341471
Cat #: JDS182
UPC: 639720802979
to view pricing and more.
Documents & Guides
Self Tapping Screws, Hex Washer Head, Slotted, Steel, Zinc, #10 x 1 Inch, 5/16 Inch Head
Overview
Self Tapping Screws, Hex Washer Head, Slotted, Steel, Zinc, #10 x 1 Inch, 5/16 Inch Head
Metallics designs and manufactures custom fasteners in America.
Also known as: 639720802979, JDS182
Specifications
| Length: | 1 1/2 in |
| Size: | # 10 |
| Drive: | Slotted |
| Material: | Steel |
| Finish: | Zinc |
| Screw Head: | Hex Washer |
| Package Type: | Jar |
| Length: | 1 1/2 in |
| Drive: | Slotted |
| Finish: | Zinc |
| Package Type: | Jar |
| Size: | # 10 |
| Material: | Steel |
| Screw Head: | Hex Washer |