800T Momentary Push Button, Full Voltage, 24 V AC/DC, Incandescent

Item #: 341607

Cat #: 800T-QM24G

UPC: 662073643777

to view pricing and more.
Documents & Guides
800T Momentary Push Button, Full Voltage, 24 V AC/DC, Incandescent, Mushroom Head, Green, 1 NO 1 NC

Overview

800T Momentary Push Button, Full Voltage, 24 V AC/DC, Incandescent, Mushroom Head, Green, 1 NO 1 NC

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-QM24G from Rockwell Automation® is a green, 24 V AC/DC, 30 mm momentary push button. It has a mushroom head. And it is full voltage and incandescent and it does not have guards on terminals. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073643777, 800T-QM24G

Specifications

Family / Style: 800T
Type: Assembled Pushbutton
Family / Style: 800T
Type: Assembled Pushbutton