Wall Plate, 2 x Coax/F Connector, 75 Ohm, 1-Gang, Light Almond

Item #: 341615

Cat #: 80782-T

UPC: 078477286364

to view pricing and more.
Documents & Guides
Wallplate, F-Connector, 1-Gang, 2-Port, 75 Ohm, Color: Light Almond.

Overview

Wallplate, F-Connector, 1-Gang, 2-Port, 75 Ohm, Color: Light Almond.

Standard Video Wall Jack, F X F, Light Almond

Also known as: 078477286364, 80782-T

Specifications

Color: Light Almond
Mounting: Box
Gangs: 1
Number of Ports: 2
Color: Light Almond
Gangs: 1
Mounting: Box
Number of Ports: 2