Digital Switch, Maestro, Light Almond

Item #: 341687

Cat #: MA-S8AM-LA

UPC: 027557082648

to view pricing and more.
Maestro Digital Switch, 8 Amp Light or 3 Amp Fan, 120V, Single-Pole/Multi-Location, Magnetic and Electronic Low Voltage, Wireless, Color: Light Almond.

Overview

Maestro Digital Switch, 8 Amp Light or 3 Amp Fan, 120V, Single-Pole/Multi-Location, Magnetic and Electronic Low Voltage, Wireless, Color: Light Almond.

Maestro Switch - Gloss Finish, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Fluorescent, Multi-location/single-pole, 120V/8A in light almond

Also known as: 027557082648, MA-S8AM-LA

Specifications

Type: Switch, Low Voltage, Magnetic, Fan Control, Electronic, Wireless, Digital, Multi-Location
Color: Light Almond
Volts AC: 120
Family / Style: Maestro
Mounting: Surface
Poles: 1
Amps: 3, 8
Type: Switch, Low Voltage, Magnetic, Fan Control, Electronic, Wireless, Digital, Multi-Location
Volts AC: 120
Mounting: Surface
Amps: 3, 8
Color: Light Almond
Family / Style: Maestro
Poles: 1