1
more

to view pricing and more.
Documents & Guides
Octagon Box Extension Ring, 15.8 Cubic Inches, 4 Inch Diameter x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction
Overview
Octagon Box Extension Ring, 15.8 Cubic Inches, 4 Inch Diameter x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction
Maximize space and streamline electrical installations with our octagon box extensions- the perfect solution for adding depth and flexibility to existing octagon boxes.
Also known as: 785991176056, 55151-1/2-3/4
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Device |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 15.800 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 15.800 in³ |
| Mounting: | Device |
| Depth: | 1 1/2 in |