Cable, Power, SpeedTEc DIN Connector, D-Flying Lead, 8AWG, Std. 30m

Item #: 341723

Cat #: 2090-CPWM7DF-08AA30

UPC: 884951216396

to view pricing and more.
Documents & Guides
Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 8 AWG, Standard, 30 meter *** Rockwell Automation Preferred Product ***

Overview

Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 8 AWG, Standard, 30 meter *** Rockwell Automation Preferred Product ***

Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-CPWM7DF-08AA30 from Rockwell Automation® is a MP-Series™ 30 M standard power cable. Allen-Bradley, Kinetix, and MP-Series are trademarks of Rockwell Automation, Inc.

Also known as: 884951216396, 2090-CPWM7DF-08AA30

Specifications

Type: Cable, Power
Gauge: 8 AWG
Length: 30 m
Special Program: Rockwell Automation Preferred Product
Type: Cable, Power
Length: 30 m
Gauge: 8 AWG
Special Program: Rockwell Automation Preferred Product