2'x4' Parabolic Fixture, 32W

Item #: 341727
Cat #: 2EP3GX-232S26I-UNV-EB81-U
UPC: 080083520169
Sign In or Register to view pricing and more.
Documents & Guides
2 Ft. x 4 Ft. Parabolic Fixture, 2 Lamp, 32W, 12 Cell, T8, Universal Energy Saving Ballast

Overview

2 Ft. x 4 Ft. Parabolic Fixture, 2 Lamp, 32W, 12 Cell, T8, Universal Energy Saving Ballast
The Paralux III Series features recessed aesthetics and the latest in energy efficient technology. The luminaire incorporates a nominal 3" precision cell louver into a 4-3/4" deep para-contoured fixture housing. This combination creates a total high performance parabolic optical assembly for optimum performance. The series is compatible with all of today's popular ceiling systems and is available with a number of options and accessories for application versatility. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Material Compatibility tables for additional information.
Also known as: 080083520169, 2EP3GX-232S26I-UNV-EB81-U

Specifications

Wattage: 32
Volts AC: 120-277
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 32
Width: 24 in, 2 ft
Light Technology: Fluorescent
Volts AC: 120-277
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)