Threaded Conduit Nipple, 3" x 4", Aluminum

Item #: 341765

Cat #: ALC300X400

UPC: 980020014143

to view pricing and more.
Documents & Guides
Threaded Conduit Nipple, 3 Inch x 4 Inch, Aluminum, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 3 Inch x 4 Inch, Aluminum, For use with Rigid Threaded Conduit
Also known as: 980020014143, ALC300X400

Specifications

Diameter: 3 in
Length: 4 in
Material: Aluminum
Diameter: 3 in
Material: Aluminum
Length: 4 in