Breaker, Motor Protection, Rotary, 8A, 3P, 600VAC, 100kAIC

Item #: 341824

Cat #: 140U-D6D3-B80

UPC: 885630141671

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, Rotary, 8 Amp, 3-Pole, 600 Volt AC, 100 kAIC, D Frame, Fixed thermal/Magnetic Trip

Overview

Breaker, Motor Protection, Rotary, 8 Amp, 3-Pole, 600 Volt AC, 100 kAIC, D Frame, Fixed thermal/Magnetic Trip
Also known as: 885630141671, 140U-D6D3-B80

Specifications

Poles: 3
Family / Style: 140U
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Volts AC: 600
Amps: 8
Interrupt Rating DC: 100 kA
Poles: 3
Type: Manual Motor Protector, Rotary Type
Volts AC: 600
Interrupt Rating DC: 100 kA
Family / Style: 140U
Mounting: DIN Rail
Amps: 8