This product may not be available in all locations.
3
more

Disconnect Switch, Fusible, NEMA 12K, 60A, 3P, 600VAC, Heavy Duty
Item #: 341930
Cat #: H362A
UPC: 785901482154
to view pricing and more.
Disconnect Switch, Fused, NEMA 12K, 60 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty
Overview
Disconnect Switch, Fused, NEMA 12K, 60 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty
Also known as: 785901482154, H362A
Specifications
| Poles: | 3 |
| Volts DC: | 600 |
| Mounting: | Surface |
| Volts AC: | 600 |
| Amps: | 60 |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 12K |
| Poles: | 3 |
| Mounting: | Surface |
| Amps: | 60 |
| IP/NEMA Rating: | NEMA 12K |
| Volts DC: | 600 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |