
to view pricing and more.
Documents & Guides
1 HoleStandard BarrelAluminum Compression Lug750MCM -5/8 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Overview
1 HoleStandard BarrelAluminum Compression Lug750MCM -5/8 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Terminate with confidence using Polaris lugs in a wide range of applications, including power distribution, grounding and data transmission. Each connector is clearly color-coded and can be affixed with any standard crimp tool.
Also known as: 662381030214, AL750-58
Specifications
| Mounting: | 1-Hole |
| Material: | Aluminum |
| Allowable Gauge Range: | 750 |
| Stud Size: | 5/8 in |
| Mounting: | 1-Hole |
| Allowable Gauge Range: | 750 |
| Material: | Aluminum |
| Stud Size: | 5/8 in |