Cable Tie, Nylon, Red, 8" Long, Metal Barb, 1000/PK

Item #: 341972

Cat #: BT2S-M2

UPC: 074983411955

Sign In or Register to view pricing and more.
Cable Tie, Nylon, Red, 8" Long, Metal Barb, 1000/PK

Overview

Cable Tie, Nylon, Red, 8" Long, Metal Barb, 1000/PK
Also known as: 074983411955, BT2S-M2

Specifications

Width: 0.185 in
Color: Red
Size: Standard
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Product Thickness: 0.045 in
Family / Style: Dome-Top®
Width: 0.185 in
Size: Standard
Length: 8 in
Product Thickness: 0.045 in
Color: Red
Weight Capacity: 50 lbs
Material: Nylon
Family / Style: Dome-Top®