620 Series CMP CAT 6 UTP Cable, Blue, 1000'

Item #: 342095

Cat #: TE620P-BLRB

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
620 Series CMP CAT 6 UTP Cable, Blue, 1000'

Overview

620 Series CMP CAT 6 UTP Cable, Blue, 1000'
Also known as: TE620P-BLRB

Specifications

Gauge: 23 AWG
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Shielding: Unshielded
Gauge: 23 AWG
Volts AC: 300
Material: Copper
Jacket: Plenum
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded