BREAKER 15/20A 1P 120V 10K MH-T NON-CTL

Item #: 342098

Cat #: MP1520N

UPC: 040892012026

Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Duplex, Triplex, Quadplex are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type MH-T, Duplex Standard UL Listed Voltage Rating 120 Amperage Rating (1) 1-Pole 15 AMP, (1) 1-Pole 20 AMP Interrupt Rating 10 Number Of Poles 2

Overview

Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Duplex, Triplex, Quadplex are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type MH-T, Duplex Standard UL Listed Voltage Rating 120 Amperage Rating (1) 1-Pole 15 AMP, (1) 1-Pole 20 AMP Interrupt Rating 10 Number Of Poles 2
Also known as: 040892012026, MP1520N

Specifications

No Specifications Available