Drive, AC, 480VAC 3-Phase, 52A, 40HP Normal/30HP Heavy Duty

Item #: 342190

Cat #: 20G11GD052AA0NNNNN

UPC: 884951038400

to view pricing and more.
AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Type 12/IP54, 52 Amps, 40 Horse Power Normal Duty, 30 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 4, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)

Overview

AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Type 12/IP54, 52 Amps, 40 Horse Power Normal Duty, 30 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 4, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)

PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.

Also known as: 884951038400, 20G11GD052AA0NNNNN

Specifications

Volts AC: 480
Amps: 52
Horsepower: 30, 40
IP/NEMA Rating: IP54, NEMA 12
Size: 4 Frame
Type: General Purpose Drives
Volts AC: 480
Horsepower: 30, 40
Size: 4 Frame
Amps: 52
IP/NEMA Rating: IP54, NEMA 12
Type: General Purpose Drives