Disconnect Switch, HD, Fusible, 3P, 3 Wire, 30A, 240VAC, NEMA 12

Item #: 342199

Cat #: DH321FDK

UPC: 782113205410

to view pricing and more.
Disconnect Switch, Heavy Duty, Fusible, 3-Pole, 3 Wire, 30 Amp, 240 Volt AC, NEMA 12

Overview

Disconnect Switch, Heavy Duty, Fusible, 3-Pole, 3 Wire, 30 Amp, 240 Volt AC, NEMA 12
Also known as: 782113205410, DH321FDK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Volts AC: 240
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 12