12 AWG THHN/THWN-2 Stranded Copper White w/Red Stripe, 2500'

Item #: 342216

Cat #: THHN12STRWHTRED2500RL

UPC: 048243961467

to view pricing and more.
Documents & Guides
12 AWG THHN/THWN-2, Stranded Copper, 600V, White with Red stripe, 2500 Foot Reel.

Overview

12 AWG THHN/THWN-2, Stranded Copper, 600V, White with Red stripe, 2500 Foot Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243961467, THHN12STRWHTRED2500RL

Specifications

Length: 2500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: White/Red
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 2500 ft
Jacket: PVC
Color: White/Red
Conductors: 1
Package Type: Reel
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded