L-Bracket CleanTray, 3.00x3.00, Brushed, SS304

Item #: 342223

Cat #: CT33LB

UPC: 783510171582

Sign In or Register to view pricing and more.
CleanTray L-Brackets used for supporting a CleanTray run also can mount to a vertical channels. This L-Bracket CleanTray, CT33LB item measures 3.00x3.00 inches with a material of SS304 finish Brushed.

Overview

CleanTray L-Brackets used for supporting a CleanTray run also can mount to a vertical channels. This L-Bracket CleanTray, CT33LB item measures 3.00x3.00 inches with a material of SS304 finish Brushed.

Clean Tray L-Brackets are used for supporting a Clean Tray run. Can be mounted to a vertical UNISTRUT® channel. UNISTRUT is a registered trademark of Unistrut Corporation. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510171582, CT33LB

Features & Benefits

  • Clean Tray L-Brackets are used for supporting a Clean Tray run
  • Can be mounted to a vertical UNISTRUT® channel
  • UNISTRUT is a registered trademark of Unistrut Corporation
  • The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown

Specifications

Width: 3 in
IP/NEMA Rating: NEMA 1
Height: 3 in
Material: Stainless Steel 304
Finish: Brushed #3
Width: 3 in
Height: 3 in
Finish: Brushed #3
IP/NEMA Rating: NEMA 1
Material: Stainless Steel 304