Connection Cable, Yellow, CPE Thin, 150m, (492') Spool, No Ends

Item #: 34231

Cat #: 1485C-P1-C150

UPC: 662468447683

to view pricing and more.
Documents & Guides
Connection Cable, Yellow, CPE Thin, 150 meter, (492 Foot) Spool, No Ends *** Rockwell Automation Preferred Product ***

Overview

Connection Cable, Yellow, CPE Thin, 150 meter, (492 Foot) Spool, No Ends *** Rockwell Automation Preferred Product ***
Also known as: 662468447683, 1485C-P1-C150

Specifications

Type: Thin Trunk, Cable
Material: Zinc
Length: 150 m
Jacket: CPE, Chlorinated Polyethylene
Color: Yellow
Special Program: Rockwell Automation Preferred Product
Type: Thin Trunk, Cable
Length: 150 m
Color: Yellow
Material: Zinc
Jacket: CPE, Chlorinated Polyethylene
Special Program: Rockwell Automation Preferred Product