Halogen Lamp, F10.5, 40W, 120V

Item #: 342349
Cat #: BC40F10-1/2/HAL/CL-6/2-TP
UPC: 046677144548
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, F10.5, 40W, 120V### NOTE ## NO LONGER MADE ### SEE SUB ### PLATT# 130879 ### Halogen Decorative Lamp, 40 Watt, 120 Volt, Bulb: F10-1/2 (Flambeau), Base: Medium Screw (E26), Lumens: 540, Color Temperature: 2900K

Overview

Halogen Lamp, F10.5, 40W, 120V### NOTE ## NO LONGER MADE ### SEE SUB ### PLATT# 130879 ### Halogen Decorative Lamp, 40 Watt, 120 Volt, Bulb: F10-1/2 (Flambeau), Base: Medium Screw (E26), Lumens: 540, Color Temperature: 2900K
Also known as: 046677144548, BC40F10-1/2/HAL/CL-6/2-TP

Specifications

Color Temperature: 2900 (Warm White)
Lumens: 540
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Shape: F10-1/2 (Flambeau)
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: F10-1/2 (Flambeau)
Lumens: 540
Volts AC: 120
Wattage: 40
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)