Conduit Body, Type T, 1", PVC

Item #: 34235

Cat #: E983F

UPC: 034481066033

Sign In or Register to view pricing and more.
Documents & Guides
Type T Conduit Body, Volume 12 Cubic Inches, Size 1 Inch, Length 6-7/8 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit

Overview

Type T Conduit Body, Volume 12 Cubic Inches, Size 1 Inch, Length 6-7/8 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit

Carlon Type T conduit body with 1" hubs, complete with cover and gasket for a weather-tight seal. Designed for easy access to conduit runs and cable pulls, it offers durable construction and reliable protection for electrical connections in commercial and industrial installations.

Also known as: 034481066033, E983F

Specifications

Type: Type T
Material: PVC
Hub Diameter: 1 in
Type: Type T
Hub Diameter: 1 in
Material: PVC