30A 2P 240V 2W FUSED HD

Item #: 342398

Cat #: HF221J

UPC: 783643150782

to view pricing and more.
Documents & Guides
ITE HF221J 30A 2P 240V 2W FUSED HD

Overview

ITE HF221J 30A 2P 240V 2W FUSED HD
Also known as: 783643150782, HF221J

Specifications

Poles: 2
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 12
Poles: 2
Amps: 30
IP/NEMA Rating: NEMA 12
Mounting: Surface
Volts AC: 240