Non-Fused Disconnect, 40 Amp, 3-Pole

Item #: 342433
Cat #: NF32X-3PB6C
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Non-Fused Disconnect Switch. 40 Amp. 3-Pole AC. NEMA 4X, Stainless Steel Enclosure. Black Pistol Handle. HxWxD: 7.2" x 5.3" x 3". Integral Lug Kit Included.

Overview

Non-Fused Disconnect Switch. 40 Amp. 3-Pole AC. NEMA 4X, Stainless Steel Enclosure. Black Pistol Handle. HxWxD: 7.2" x 5.3" x 3". Integral Lug Kit Included.
Also known as: NF32X-3PB6C

Specifications

Phase: 3
Poles: 3
Mounting: Surface
Amps: 40
Type: Non-Fused
IP/NEMA Rating: NEMA 4X
Phase: 3
Mounting: Surface
Type: Non-Fused
Poles: 3
Amps: 40
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)